Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 40 mm Outside Dia., 20 mm WD

  • ERIKS:12441229
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.15

-

10+

€6.06

15.27%

25+

€5.40

24.57%

50+

€4.94

30.94%

100+

€4.61

35.59%

250+

€4.40

38.51%

500+

€4.18

41.57%

1000+

€4.07

43.16%

2500+

€3.97

44.49%

5000+

€3.85

46.22%

10000+

€3.73

47.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/040 X 020
Shaft diameter
35 mm
Outer Diameter
40 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance