Straight bushing, SBC Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 40 mm Outside Dia., 45 mm WD

  • ERIKS:12441227
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€18.41/ pieceexcl. VAT

€22.28incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.41

-

10+

€15.58

15.38%

25+

€13.90

24.51%

50+

€12.76

30.70%

100+

€11.90

35.35%

250+

€11.33

38.44%

500+

€10.76

41.54%

1000+

€10.48

43.09%

2500+

€10.19

44.63%

5000+

€9.93

46.08%

10000+

€9.64

47.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 032/040 X 045
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
32 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance