Straight bushing, SBC Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 40 mm Outside Dia., 40 mm WD

  • ERIKS:12441226
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€16.37/ pieceexcl. VAT

€19.81incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.37

-

10+

€13.85

15.38%

25+

€12.33

24.67%

50+

€11.33

30.76%

100+

€10.57

35.40%

250+

€10.07

38.48%

500+

€9.58

41.50%

1000+

€9.31

43.12%

2500+

€9.07

44.57%

5000+

€8.82

46.14%

10000+

€8.55

47.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 032/040 X 040
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
32 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance