Straight bushing, SBC Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 40 mm Outside Dia., 35 mm WD

  • ERIKS:12441225
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€14.58/ pieceexcl. VAT

€17.64incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.58

-

10+

€12.33

15.44%

25+

€11.00

24.56%

50+

€10.10

30.75%

100+

€9.40

35.50%

250+

€8.98

38.44%

500+

€8.53

41.50%

1000+

€8.29

43.13%

2500+

€8.07

44.63%

5000+

€7.84

46.25%

10000+

€7.63

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 032/040 X 035
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
32 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance