
€13.66/ pieceexcl. VAT
€16.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.66 | - |
10+ | €11.57 | 15.30% |
25+ | €10.31 | 24.55% |
50+ | €9.45 | 30.81% |
100+ | €8.84 | 35.33% |
250+ | €8.41 | 38.46% |
500+ | €7.98 | 41.59% |
1000+ | €7.77 | 43.12% |
2500+ | €7.58 | 44.51% |
5000+ | €7.36 | 46.11% |
10000+ | €7.15 | 47.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 032/040 X 032 |
Shaft diameter | 32 mm |
Outer Diameter | 40 mm |
Width | 32 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 32 mm |
D | 40 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |