Straight bushing, SBC Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 40 mm Outside Dia., 30 mm WD

  • ERIKS:12441223
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€12.95/ pieceexcl. VAT

€15.67incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.95

-

10+

€10.95

15.41%

25+

€9.77

24.58%

50+

€8.98

30.67%

100+

€8.36

35.44%

250+

€7.98

38.37%

500+

€7.58

41.45%

1000+

€7.36

43.14%

2500+

€7.17

44.61%

5000+

€6.98

46.07%

10000+

€6.77

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 032/040 X 030
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
32 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance