Straight bushing, SBC Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 40 mm Outside Dia., 25 mm WD

  • ERIKS:12441222
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€11.16/ pieceexcl. VAT

€13.50incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.16

-

10+

€9.45

15.32%

25+

€8.41

24.68%

50+

€7.72

30.81%

100+

€7.22

35.32%

250+

€6.87

38.47%

500+

€6.54

41.45%

1000+

€6.37

42.98%

2500+

€6.18

44.68%

5000+

€6.01

46.13%

10000+

€5.84

47.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 032/040 X 025
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
32 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance