Straight bushing, SBC Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 40 mm Outside Dia., 20 mm WD

  • ERIKS:12441221
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.39/ pieceexcl. VAT

€11.36incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.39

-

10+

€7.93

15.49%

25+

€7.08

24.60%

50+

€6.51

30.67%

100+

€6.06

35.43%

250+

€5.78

38.46%

500+

€5.49

41.50%

1000+

€5.35

43.02%

2500+

€5.21

44.53%

5000+

€5.06

46.05%

10000+

€4.92

47.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 032/040 X 020
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
32 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance