Straight bushing, SBC Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 38 mm Outside Dia., 50 mm WD

  • ERIKS:12441220
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€15.09/ pieceexcl. VAT

€18.26incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.09

-

10+

€12.76

15.43%

25+

€11.38

24.56%

50+

€10.45

30.73%

100+

€9.74

35.45%

250+

€9.29

38.41%

500+

€8.82

41.56%

1000+

€8.58

43.14%

2500+

€8.36

44.58%

5000+

€8.12

46.16%

10000+

€7.89

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 032/038 X 050
Shaft diameter
32 mm
Outer Diameter
38 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
32 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance