Straight bushing, SBC Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 38 mm Outside Dia., 40 mm WD

  • ERIKS:12441219
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€12.64/ pieceexcl. VAT

€15.29incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.64

-

10+

€10.69

15.41%

25+

€9.53

24.59%

50+

€8.77

30.60%

100+

€8.17

35.34%

250+

€7.79

38.35%

500+

€7.39

41.50%

1000+

€7.20

43.01%

2500+

€7.01

44.51%

5000+

€6.82

46.02%

10000+

€6.60

47.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 032/038 X 040
Shaft diameter
32 mm
Outer Diameter
38 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
32 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance