
€58.22/ pieceexcl. VAT
€70.45incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.22 | - |
10+ | €49.26 | 15.39% |
25+ | €43.89 | 24.61% |
50+ | €40.31 | 30.76% |
100+ | €37.62 | 35.38% |
250+ | €35.82 | 38.48% |
500+ | €34.04 | 41.53% |
1000+ | €33.14 | 43.08% |
2500+ | €32.25 | 44.60% |
5000+ | €31.35 | 46.15% |
10000+ | €30.45 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 030/050 X 060 |
Shaft diameter | 30 mm |
Outer Diameter | 50 mm |
Width | 60 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 30 mm |
D | 50 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |