Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 40 mm Outside Dia., 60 mm WD

  • ERIKS:12441214
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€28.55/ pieceexcl. VAT

€34.55incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.55

-

10+

€24.16

15.37%

25+

€21.52

24.63%

50+

€19.76

30.78%

100+

€18.46

35.34%

250+

€17.58

38.44%

500+

€16.70

41.50%

1000+

€16.25

43.09%

2500+

€15.82

44.59%

5000+

€15.37

46.16%

10000+

€14.94

47.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/040 X 060
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance