Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 40 mm Outside Dia., 50 mm WD

  • ERIKS:12441213
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€24.11/ pieceexcl. VAT

€29.17incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.11

-

10+

€20.41

15.37%

25+

€18.17

24.63%

50+

€16.67

30.85%

100+

€15.58

35.38%

250+

€14.82

38.53%

500+

€14.09

41.57%

1000+

€13.73

43.07%

2500+

€13.35

44.64%

5000+

€12.97

46.22%

10000+

€12.62

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/040 X 050
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance