
€21.90/ pieceexcl. VAT
€26.50incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.90 | - |
10+ | €18.52 | 15.40% |
25+ | €16.51 | 24.60% |
50+ | €15.18 | 30.67% |
100+ | €14.16 | 35.36% |
250+ | €13.49 | 38.39% |
500+ | €12.81 | 41.52% |
1000+ | €12.47 | 43.04% |
2500+ | €12.14 | 44.56% |
5000+ | €11.81 | 46.07% |
10000+ | €11.45 | 47.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 030/040 X 045 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 45 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 30 mm |
D | 40 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |