Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 40 mm Outside Dia., 40 mm WD

  • ERIKS:12441211
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€19.74/ pieceexcl. VAT

€23.89incl. VAT

40 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.74

-

10+

€16.70

15.40%

25+

€14.87

24.69%

50+

€13.66

30.80%

100+

€12.76

35.37%

250+

€12.14

38.50%

500+

€11.54

41.53%

1000+

€11.24

43.07%

2500+

€10.93

44.66%

5000+

€10.62

46.20%

10000+

€10.34

47.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/040 X 040
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance