
€17.27/ pieceexcl. VAT
€20.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.27 | - |
10+ | €14.61 | 15.40% |
25+ | €13.02 | 24.64% |
50+ | €11.95 | 30.80% |
100+ | €11.16 | 35.37% |
250+ | €10.62 | 38.50% |
500+ | €10.10 | 41.53% |
1000+ | €9.83 | 43.07% |
2500+ | €9.55 | 44.72% |
5000+ | €9.29 | 46.20% |
10000+ | €9.03 | 47.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 030/040 X 035 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 35 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 30 mm |
D | 40 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |