Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 40 mm Outside Dia., 25 mm WD

  • ERIKS:12441208
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€13.11/ pieceexcl. VAT

€15.86incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.11

-

10+

€11.10

15.36%

25+

€9.88

24.64%

50+

€9.07

30.80%

100+

€8.48

35.29%

250+

€8.07

38.41%

500+

€7.68

41.45%

1000+

€7.46

43.12%

2500+

€7.27

44.57%

5000+

€7.06

46.16%

10000+

€6.87

47.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/040 X 025
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance