Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 38 mm Outside Dia., 50 mm WD

  • ERIKS:12441207
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€19.22/ pieceexcl. VAT

€23.26incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.22

-

10+

€16.25

15.47%

25+

€14.49

24.62%

50+

€13.30

30.80%

100+

€12.40

35.49%

250+

€11.83

38.46%

500+

€11.24

41.52%

1000+

€10.93

43.15%

2500+

€10.64

44.64%

5000+

€10.34

46.22%

10000+

€10.05

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/038 X 050
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance