Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 38 mm Outside Dia., 45 mm WD

  • ERIKS:12441206
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€17.22/ pieceexcl. VAT

€20.84incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.22

-

10+

€14.58

15.33%

25+

€13.00

24.54%

50+

€11.92

30.78%

100+

€11.14

35.30%

250+

€10.59

38.50%

500+

€10.07

41.53%

1000+

€9.81

43.02%

2500+

€9.55

44.57%

5000+

€9.29

46.06%

10000+

€9.01

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/038 X 045
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance