Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 38 mm Outside Dia., 38 mm WD

  • ERIKS:12441204
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€14.90/ pieceexcl. VAT

€18.03incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.90

-

10+

€12.59

15.50%

25+

€11.21

24.74%

50+

€10.31

30.80%

100+

€9.62

35.40%

250+

€9.17

38.46%

500+

€8.69

41.65%

1000+

€8.48

43.05%

2500+

€8.25

44.64%

5000+

€8.01

46.24%

10000+

€7.79

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/038 X 038
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
38 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance