Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 38 mm Outside Dia., 35 mm WD

  • ERIKS:12441203
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€14.06/ pieceexcl. VAT

€17.01incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.06

-

10+

€11.90

15.34%

25+

€10.59

24.66%

50+

€9.74

30.74%

100+

€9.10

35.27%

250+

€8.65

38.51%

500+

€8.22

41.55%

1000+

€8.01

43.04%

2500+

€7.79

44.59%

5000+

€7.58

46.08%

10000+

€7.36

47.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/038 X 035
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance