Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 38 mm Outside Dia., 24 mm WD

  • ERIKS:12441200
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€10.31/ pieceexcl. VAT

€12.48incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.31

-

10+

€8.72

15.39%

25+

€7.77

24.61%

50+

€7.15

30.60%

100+

€6.68

35.21%

250+

€6.35

38.43%

500+

€6.03

41.47%

1000+

€5.87

43.04%

2500+

€5.70

44.70%

5000+

€5.56

46.08%

10000+

€5.40

47.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/038 X 024
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
24 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance