Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 35 mm Outside Dia., 40 mm WD

  • ERIKS:12441197
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€10.29/ pieceexcl. VAT

€12.45incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.29

-

10+

€8.69

15.51%

25+

€7.74

24.75%

50+

€7.13

30.75%

100+

€6.65

35.36%

250+

€6.32

38.60%

500+

€6.01

41.55%

1000+

€5.84

43.21%

2500+

€5.70

44.60%

5000+

€5.54

46.17%

10000+

€5.37

47.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/035 X 040
Shaft diameter
30 mm
Outer Diameter
35 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance