Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 35 mm Outside Dia., 35 mm WD

  • ERIKS:12441196
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.55/ pieceexcl. VAT

€11.56incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.55

-

10+

€8.07

15.42%

25+

€7.20

24.58%

50+

€6.63

30.55%

100+

€6.18

35.32%

250+

€5.89

38.31%

500+

€5.59

41.49%

1000+

€5.44

42.99%

2500+

€5.30

44.48%

5000+

€5.16

45.97%

10000+

€4.99

47.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/035 X 035
Shaft diameter
30 mm
Outer Diameter
35 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance