Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 35 mm Outside Dia., 30 mm WD

  • ERIKS:12441195
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€8.58/ pieceexcl. VAT

€10.38incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.58

-

10+

€7.25

15.50%

25+

€6.46

24.70%

50+

€5.94

30.79%

100+

€5.54

35.44%

250+

€5.27

38.54%

500+

€5.02

41.53%

1000+

€4.87

43.19%

2500+

€4.75

44.63%

5000+

€4.61

46.29%

10000+

€4.49

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/035 X 030
Shaft diameter
30 mm
Outer Diameter
35 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance