Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 35 mm Outside Dia., 25 mm WD

  • ERIKS:12441194
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€7.55/ pieceexcl. VAT

€9.14incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.55

-

10+

€6.39

15.35%

25+

€5.70

24.53%

50+

€5.23

30.82%

100+

€4.87

35.47%

250+

€4.66

38.36%

500+

€4.42

41.51%

1000+

€4.30

43.02%

2500+

€4.18

44.65%

5000+

€4.07

46.16%

10000+

€3.94

47.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/035 X 025
Shaft diameter
30 mm
Outer Diameter
35 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance