Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 35 mm Outside Dia., 20 mm WD

  • ERIKS:12441193
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€6.51/ pieceexcl. VAT

€7.88incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.51

-

10+

€5.51

15.33%

25+

€4.92

24.38%

50+

€4.51

30.66%

100+

€4.21

35.33%

250+

€4.02

38.25%

500+

€3.80

41.61%

1000+

€3.71

43.07%

2500+

€3.61

44.53%

5000+

€3.52

45.99%

10000+

€3.40

47.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/035 X 020
Shaft diameter
30 mm
Outer Diameter
35 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance