Straight bushing, SBC Series, Sinterbronze Outer sheath, 3 mm Shaft Dia., 6 mm Outside Dia., 5 mm WD

  • ERIKS:12440803
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.43

-

10+

€1.22

14.67%

25+

€1.07

24.67%

50+

€0.98

31.33%

100+

€0.93

34.67%

250+

€0.88

38.00%

500+

€0.84

41.33%

1000+

€0.81

43.33%

2500+

€0.79

44.67%

10000+

€0.74

48.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 003/006 X 005
Shaft diameter
3 mm
Outer Diameter
6 mm
Width
5 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
3 mm
D
6 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance