Straight bushing, SBC Series, Sinterbronze Outer sheath, 3 mm Shaft Dia., 6 mm Outside Dia., 4 mm WD

  • ERIKS:12440802
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.41/ pieceexcl. VAT

€1.71incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.41

-

10+

€1.19

15.54%

25+

€1.05

25.68%

50+

€0.98

30.41%

100+

€0.90

35.81%

250+

€0.86

39.19%

500+

€0.81

42.57%

2500+

€0.76

45.95%

5000+

€0.76

45.95%

10000+

€0.74

47.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 003/006 X 004
Shaft diameter
3 mm
Outer Diameter
6 mm
Width
4 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
3 mm
D
6 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance