Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 36 mm Outside Dia., 36 mm WD

  • ERIKS:12441181
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€13.66/ pieceexcl. VAT

€16.53incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.66

-

10+

€11.57

15.30%

25+

€10.31

24.55%

50+

€9.45

30.81%

100+

€8.84

35.33%

250+

€8.41

38.46%

500+

€7.98

41.59%

1000+

€7.77

43.12%

2500+

€7.58

44.51%

5000+

€7.36

46.11%

10000+

€7.15

47.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/036 X 036
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
36 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
36 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance