Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 36 mm Outside Dia., 28 mm WD

  • ERIKS:12441180
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€11.12/ pieceexcl. VAT

€13.46incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.12

-

10+

€9.40

15.38%

25+

€8.39

24.53%

50+

€7.70

30.77%

100+

€7.17

35.47%

250+

€6.84

38.46%

500+

€6.51

41.45%

1000+

€6.32

43.16%

2500+

€6.16

44.62%

5000+

€5.99

46.15%

10000+

€5.82

47.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/036 X 028
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
36 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance