Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 36 mm Outside Dia., 22 mm WD

  • ERIKS:12441179
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.50

-

10+

€8.03

15.50%

25+

€7.15

24.70%

50+

€6.58

30.70%

100+

€6.13

35.50%

250+

€5.84

38.50%

500+

€5.56

41.50%

1000+

€5.42

43.00%

2500+

€5.25

44.70%

5000+

€5.11

46.20%

10000+

€4.97

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/036 X 022
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
22 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
36 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance