Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 35 mm Outside Dia., 50 mm WD

  • ERIKS:12441178
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€15.72/ pieceexcl. VAT

€19.02incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.72

-

10+

€13.30

15.41%

25+

€11.86

24.59%

50+

€10.91

30.63%

100+

€10.16

35.35%

250+

€9.69

38.37%

500+

€9.20

41.51%

1000+

€8.96

43.02%

2500+

€8.72

44.53%

5000+

€8.48

46.04%

10000+

€8.22

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/035 X 050
Shaft diameter
28 mm
Outer Diameter
35 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance