Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 35 mm Outside Dia., 45 mm WD

  • ERIKS:12441177
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€14.37/ pieceexcl. VAT

€17.39incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.37

-

10+

€12.16

15.40%

25+

€10.83

24.65%

50+

€9.96

30.73%

100+

€9.29

35.36%

250+

€8.84

38.53%

500+

€8.41

41.51%

1000+

€8.17

43.16%

2500+

€7.96

44.61%

5000+

€7.74

46.13%

10000+

€7.53

47.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/035 X 045
Shaft diameter
28 mm
Outer Diameter
35 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance