Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 35 mm Outside Dia., 35 mm WD

  • ERIKS:12441175
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€11.83/ pieceexcl. VAT

€14.31incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.83

-

10+

€10.00

15.42%

25+

€8.91

24.66%

50+

€8.20

30.68%

100+

€7.65

35.34%

250+

€7.27

38.55%

500+

€6.92

41.53%

1000+

€6.73

43.13%

2500+

€6.56

44.58%

5000+

€6.37

46.18%

10000+

€6.18

47.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/035 X 035
Shaft diameter
28 mm
Outer Diameter
35 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance