Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 35 mm Outside Dia., 30 mm WD

  • ERIKS:12441174
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€10.43/ pieceexcl. VAT

€12.62incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.43

-

10+

€8.82

15.48%

25+

€7.87

24.59%

50+

€7.22

30.78%

100+

€6.75

35.34%

250+

€6.41

38.52%

500+

€6.11

41.44%

1000+

€5.94

43.08%

2500+

€5.78

44.63%

5000+

€5.61

46.27%

10000+

€5.46

47.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/035 X 030
Shaft diameter
28 mm
Outer Diameter
35 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance