Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 35 mm Outside Dia., 25 mm WD

  • ERIKS:12441173
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.36/ pieceexcl. VAT

€11.33incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.36

-

10+

€7.91

15.43%

25+

€7.06

24.57%

50+

€6.49

30.66%

100+

€6.06

35.23%

250+

€5.75

38.58%

500+

€5.46

41.62%

1000+

€5.32

43.15%

2500+

€5.18

44.67%

5000+

€5.04

46.19%

10000+

€4.89

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/035 X 025
Shaft diameter
28 mm
Outer Diameter
35 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance