Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 33 mm Outside Dia., 45 mm WD

  • ERIKS:12441172
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€10.74/ pieceexcl. VAT

€13.00incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.74

-

10+

€9.10

15.22%

25+

€8.10

24.51%

50+

€7.44

30.71%

100+

€6.94

35.40%

250+

€6.60

38.50%

500+

€6.27

41.59%

1000+

€6.13

42.92%

2500+

€5.97

44.42%

5000+

€5.80

46.02%

10000+

€5.63

47.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/033 X 045
Shaft diameter
28 mm
Outer Diameter
33 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
33 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance