Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 33 mm Outside Dia., 40 mm WD

  • ERIKS:12441171
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.77/ pieceexcl. VAT

€11.82incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.77

-

10+

€8.27

15.37%

25+

€7.36

24.61%

50+

€6.77

30.64%

100+

€6.32

35.31%

250+

€6.01

38.42%

500+

€5.73

41.34%

1000+

€5.56

43.09%

2500+

€5.42

44.55%

5000+

€5.27

46.01%

10000+

€5.11

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/033 X 040
Shaft diameter
28 mm
Outer Diameter
33 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
33 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance