Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 33 mm Outside Dia., 36 mm WD

  • ERIKS:12441170
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.34/ pieceexcl. VAT

€11.30incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.34

-

10+

€7.89

15.56%

25+

€7.03

24.72%

50+

€6.46

30.82%

100+

€6.03

35.40%

250+

€5.75

38.45%

500+

€5.46

41.51%

1000+

€5.30

43.23%

2500+

€5.16

44.76%

5000+

€5.02

46.29%

10000+

€4.87

47.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/033 X 036
Shaft diameter
28 mm
Outer Diameter
33 mm
Width
36 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
33 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance