Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 33 mm Outside Dia., 28 mm WD

  • ERIKS:12441169
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€7.79/ pieceexcl. VAT

€9.43incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.79

-

10+

€6.60

15.24%

25+

€5.87

24.63%

50+

€5.40

30.73%

100+

€5.04

35.37%

250+

€4.80

38.41%

500+

€4.56

41.46%

1000+

€4.45

42.93%

2500+

€4.32

44.51%

5000+

€4.21

45.98%

10000+

€4.09

47.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/033 X 028
Shaft diameter
28 mm
Outer Diameter
33 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
33 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance