Straight bushing, SBC Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 33 mm Outside Dia., 22 mm WD

  • ERIKS:12441168
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€6.65/ pieceexcl. VAT

€8.05incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.65

-

10+

€5.63

15.29%

25+

€5.02

24.57%

50+

€4.61

30.71%

100+

€4.30

35.29%

250+

€4.09

38.57%

500+

€3.90

41.43%

1000+

€3.78

43.14%

2500+

€3.69

44.57%

5000+

€3.59

46.00%

10000+

€3.50

47.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 028/033 X 022
Shaft diameter
28 mm
Outer Diameter
33 mm
Width
22 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
28 mm
D
33 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance