
€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.78 | - |
10+ | €4.89 | 15.30% |
25+ | €4.35 | 24.67% |
50+ | €3.99 | 30.92% |
100+ | €3.73 | 35.36% |
250+ | €3.56 | 38.32% |
500+ | €3.37 | 41.61% |
1000+ | €3.28 | 43.26% |
2500+ | €3.21 | 44.41% |
5000+ | €3.12 | 46.05% |
10000+ | €3.02 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 028/032 X 022 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 22 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 28 mm |
D | 32 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |