
€9.67/ pieceexcl. VAT
€11.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.67 | - |
10+ | €8.17 | 15.52% |
25+ | €7.30 | 24.56% |
50+ | €6.70 | 30.75% |
100+ | €6.25 | 35.36% |
250+ | €5.94 | 38.61% |
500+ | €5.65 | 41.55% |
1000+ | €5.51 | 43.03% |
2500+ | €5.35 | 44.70% |
5000+ | €5.21 | 46.17% |
10000+ | €5.06 | 47.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 026/033 X 029 |
Shaft diameter | 26 mm |
Outer Diameter | 33 mm |
Width | 29 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 26 mm |
D | 33 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |