Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 45 mm Outside Dia., 35 mm WD

  • ERIKS:12441162
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€32.23/ pieceexcl. VAT

€39.00incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.23

-

10+

€27.27

15.41%

25+

€24.30

24.61%

50+

€22.33

30.74%

100+

€20.83

35.37%

250+

€19.84

38.46%

500+

€18.84

41.56%

1000+

€18.36

43.03%

2500+

€17.86

44.59%

5000+

€17.37

46.12%

10000+

€16.86

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/045 X 035
Shaft diameter
25 mm
Outer Diameter
45 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance