Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 32 mm Outside Dia., 45 mm WD

  • ERIKS:12441155
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€13.40/ pieceexcl. VAT

€16.21incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.40

-

10+

€11.33

15.39%

25+

€10.10

24.61%

50+

€9.26

30.85%

100+

€8.65

35.46%

250+

€8.25

38.44%

500+

€7.82

41.63%

1000+

€7.63

43.05%

2500+

€7.41

44.68%

5000+

€7.20

46.24%

10000+

€7.01

47.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/032 X 045
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
32 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance