Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 32 mm Outside Dia., 32 mm WD

  • ERIKS:12441152
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€10.15/ pieceexcl. VAT

€12.28incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.15

-

10+

€8.58

15.45%

25+

€7.65

24.63%

50+

€7.03

30.71%

100+

€6.56

35.39%

250+

€6.25

38.39%

500+

€5.94

41.48%

1000+

€5.78

43.07%

2500+

€5.63

44.48%

5000+

€5.46

46.16%

10000+

€5.30

47.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/032 X 032
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
32 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
32 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance