Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 32 mm Outside Dia., 30 mm WD

  • ERIKS:12441151
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.64/ pieceexcl. VAT

€11.66incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.64

-

10+

€8.15

15.47%

25+

€7.27

24.63%

50+

€6.68

30.74%

100+

€6.22

35.47%

250+

€5.94

38.42%

500+

€5.63

41.58%

1000+

€5.49

43.05%

2500+

€5.35

44.53%

5000+

€5.18

46.31%

10000+

€5.04

47.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/032 X 030
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
32 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance