Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 32 mm Outside Dia., 20 mm WD

  • ERIKS:12441149
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€7.44/ pieceexcl. VAT

€9.00incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.44

-

10+

€6.30

15.33%

25+

€5.61

24.65%

50+

€5.16

30.65%

100+

€4.80

35.50%

250+

€4.59

38.31%

500+

€4.35

41.51%

1000+

€4.23

43.17%

2500+

€4.13

44.44%

5000+

€4.02

45.98%

10000+

€3.90

47.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/032 X 020
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
32 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance