Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 30 mm Outside Dia., 32 mm WD

  • ERIKS:12441145
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€7.96/ pieceexcl. VAT

€9.63incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.96

-

10+

€6.75

15.27%

25+

€6.01

24.46%

50+

€5.51

30.79%

100+

€5.16

35.20%

250+

€4.89

38.54%

500+

€4.66

41.53%

1000+

€4.54

42.96%

2500+

€4.42

44.51%

5000+

€4.30

45.94%

10000+

€4.16

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/030 X 032
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
32 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance